
Hex Bit Socket, 1/2" Drive, 5/8"
Mfr # 80656
Zoro # G7007977
product price: $17.75
/eaKey Features
Drive Size
1/2"
Overall Length
2.480"
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80656
Zoro #
G7007977
UPC #
00099575806568
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2.480"
Size
5/8"
Details
Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Hex Bit
Category Type
Socket Bits
Number of Points
6
Description
Hex Bit Socket,1/2 In. Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.