Zoro Homepage

Hex Bit Socket, 1/4" Drive 9/64"

  • Mfr # 80156

  • Zoro # G7009270


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Drive Size
1/4"
Overall Length
1.53"
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80156
Zoro #
G7009270
UPC #
00099575801563
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1.53"
Size
9/64"

Details

Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Socket Bits
Socket Type
Hex Bit

Description

Hex Bit Socket,1/4 In. Drive 9/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.