Zoro Homepage

Hex Bit Socket, 1/4"Dr, 1/8"

  • Mfr # 80155

  • Zoro # G7028688


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Drive Size
1/4"
Overall Length
1.53"
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80155
Zoro #
G7028688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1.53"
Size
1/8"

Details

Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Socket Bits
Socket Type
Hex Bit

Description

Hex Bit Socket,1/4 In.Dr, 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.