Zoro Homepage

Hex Bit Socket - 2.5mm, 3/8"Dr

  • Mfr # 80423

  • Zoro # G7045162


product price: $12.59
/ea

Key Features

Drive Size
3/8"
Overall Length
1.653"
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80423
Zoro #
G7045162
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.653"
Size
2.5mm

Details

Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Hex Bit
Category Type
Socket Bits

Description

Hex Bit Socket - 2.5mm,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.