Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Shop Fan, 20 in

  • Mfr # GWSFAN20

  • Zoro # G312843965


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
Fans
Overall Width
11.42 in
Overall Length
23.43 in
Voltage
120 V
Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWSFAN20
Zoro #
G312843965
UPC #
099575702006
Country of Origin
China

Dimensions

Overall Width
11.42 in
Overall Length
23.43 in
Size
20 in

Details

Item
High Velocity Shop Fan,20 in
Type
Fans
Voltage
120 V

Description

High Velocity Shop Fan,20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.