Hydraulic Bottle Jack, 2 ton
Mfr # GWHBJ2T
Zoro # G415623655
product price: $38.55
/eaKey Features
Color
Molten Orange, Black
Finish
Powder Coated
Overall Length
4.1 in
Type
Bottle Jacks
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWHBJ2T
Zoro #
G415623655
UPC #
099575376634
Country of Origin
China
Dimensions
Overall Length
4.1 in
Width
3.6 in
Details
Item
Set Microdrv W/120Xp and Stubby Skts
Color
Molten Orange, Black
Finish
Powder Coated
Type
Bottle Jacks
Material
Steel
Description
Set Microdrv W/120Xp and Stubby Skts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.