Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Bottle Jack, 4 ton

  • Mfr # GWHBJ4T

  • Zoro # G115623641


product price: $46.19
/ea

Key Features

Width
3.9 in
Finish
Powder Coated
Color
Molten Orange, Black
Overall Length
4.6 in
Handle Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWHBJ4T
Zoro #
G115623641
UPC #
099575376641
Country of Origin
China

Dimensions

Width
3.9 in
Overall Length
4.6 in
Handle Length
13 in

Details

Item
Heavy Duty Tool Carrier
Finish
Powder Coated
Color
Molten Orange, Black
Type
Bottle Jacks
Material
Steel

Description

Heavy Duty Tool Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.