Hydraulic Bottle Jack, 6 ton
Mfr # GWHBJ6T
Zoro # G613370443
product price: $57.75
/eaKey Features
Width
4.4 in
Body Color
Molten Orange & Black
Length
4.9 in
Type
Bottle Jacks
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWHBJ6T
Zoro #
G613370443
UPC #
099575376658
Country of Origin
China
Dimensions
Width
4.4 in
Length
4.9 in
Handle Length
15 in
Details
Item
Hydraulic Bottle Jack,6 ton
Body Color
Molten Orange & Black
Type
Bottle Jacks
Material
Steel
Finish
Powder Coated
Description
Hydraulic Bottle Jack,6 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.