Zoro Homepage

Hydraulic Power Kit 10 Ton

  • Mfr # 86972

  • Zoro # G712535316


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Molten Orange, Black
Type
Body Repair Tools
Length
36.6 in
Width
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86972
Zoro #
G712535316
UPC #
099575869723
Country of Origin
China

Dimensions

Length
36.6 in
Width
15.8 in
Handle Length
21.5 in

Details

Item
Hydraulic Power Kit 10 Ton
Material
Steel
Color
Molten Orange, Black
Type
Body Repair Tools
Finish
Powder Coated

Description

Hydraulic Power Kit 10 Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.