Hydraulic Power Kit 4 Ton
Mfr # 86970
Zoro # G412535388
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Color
Molten Orange, Black
Material
Steel
Length
23.6 in
Width
13.4 in
Type
Body Repair Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86970
Zoro #
G412535388
UPC #
099575869709
Country of Origin
China
Dimensions
Length
23.6 in
Width
13.4 in
Handle Length
16.5 in
Details
Item
Hydraulic Power Kit 4 Ton
Color
Molten Orange, Black
Material
Steel
Type
Body Repair Tools
Finish
Powder Coated
Description
Hydraulic Power Kit 4 Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.