Zoro Homepage

Imp Sockt, Mtric, Pinless, 6 pt., 3/8", 3 pcs

  • Mfr # 84976

  • Zoro # G7011422


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Finish
Black Oxide Coating
Measurement Type
Metric
Includes
(3) 3/8" Drive 6 Point Metric Painless Universal Impact Socket Set: 21mm, 22mm, 24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84976
Zoro #
G7011422
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
Painless Universal Impact Sockets
SAE or Metric
Metric
Finish
Black Oxide Coating
Measurement Type
Metric
Includes
(3) 3/8" Drive 6 Point Metric Painless Universal Impact Socket Set: 21mm, 22mm, 24mm
Number of Pieces
3

Description

Imp Sockt,Mtric,Pinless,6 pt.,3/8 In.,3 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.