Impact Adapter Set, 6 PC
Mfr # 84928A-07
Zoro # G812535384
product price: $65.69
/eaKey Features
SAE or Metric
SAE
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
Square
Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84928A-07
Zoro #
G812535384
UPC #
099575849282
Country of Origin
Taiwan, Province of China
Details
Item
Impact Adapter Set,6 PC
SAE or Metric
SAE
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
Square
Type
Adapter
Description
Socket Adapter, Input Drive Shape Square, Input Drive Gender Female, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 in, Chrome Molybdenum Alloy Steel, Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.