Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Hex Bit Socket, 3/4 in Drive, 5PC

  • Mfr # 84968-06

  • Zoro # G512530238


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Bit Socket
Finish
Manganese Phosphate
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84968-06
Zoro #
G512530238
UPC #
099575049064
Country of Origin
Viet Nam

Details

Item
Impact Hex Bit Socket, 3/4 in Drive, 5PC
Type
Bit Socket
Finish
Manganese Phosphate
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
Hex

Description

Socket Bit Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.