Impact Master 209Pc Set, 1/4, 3/8, 1/2, 6 PT
Mfr # 89072
Zoro # G713787929
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Type
Socket
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89072
Zoro #
G713787929
UPC #
099575890727
Country of Origin
Taiwan, Province of China
Details
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Type
Socket
Drive Type
Square
Description
Socket Set, Standard Socket Count/Style (209) 6-Point, Deep Socket Count/Style (209) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, 3/8 in, 1/2 in, SAE/Metric, 6-Point, Manganese Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.