Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Set SAE, 8 PC, 3/4 in

  • Mfr # 84034

  • Zoro # G112529625


product price: $107.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Drive Type
6 Point
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84034
Zoro #
G112529625
UPC #
099575372841
Country of Origin
Taiwan, Province of China

Details

Item
Impact Socket Set SAE,8 PC,3/4 in
SAE or Metric
SAE
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Drive Type
6 Point
Type
Socket

Description

Impact Socket Set SAE,8 PC,3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.