Zoro Homepage

Impct Sckt, Metric, Deep, 6 pt, 1/2", 29 pcs

  • Mfr # 84935N

  • Zoro # G7004440


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Finish
Manganese Phosphate Coating
Measurement Type
Metric
Includes
(29) 1/2" Drive 6 Point Metric Deep Impact Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm
Number of Pieces
29
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84935N
Zoro #
G7004440
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Deep Impact Socket Set
SAE or Metric
Metric
Finish
Manganese Phosphate Coating
Measurement Type
Metric
Includes
(29) 1/2" Drive 6 Point Metric Deep Impact Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm
Number of Pieces
29
Material
Chrome Molybdenum Alloy Steel

Description

Impct Sckt,Metric,Deep,6 pt,1/2 In.,29 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.