Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impct Sckt, Metric Pinless, 1/2", 10 pcs.

  • Mfr # 84979

  • Zoro # G7006507


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide Coating
Measurement Type
Metric
Material
Chrome Molybdenum
Number of Pieces
10
Includes
(10) 1/2" Drive 6 Point Metric Painless Universal Impact Socket: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84979
Zoro #
G7006507
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Painless Universal Impact Sockets
SAE or Metric
Metric
Finish
Black Oxide Coating
Measurement Type
Metric
Material
Chrome Molybdenum
Number of Pieces
10
Includes
(10) 1/2" Drive 6 Point Metric Painless Universal Impact Socket: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm

Description

Impct Sckt,Metric Pinless,1/2 In.,10 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.