
Impct Sckt, SAE, Deep, 6 pt., 1/2"Dr, 19 pcs.
Mfr # 84934N
Zoro # G7004413
product price: $188.09
/ea
Free Shipping & Returns
Key Features
Finish
Manganese Phosphate Coating
Measurement Type
SAE
Number of Pieces
19
Includes
(19) 1/2" Dr 6 Point SAE Deep Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8, 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84934N
Zoro #
G7004413
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Deep Impact Socket Set
SAE or Metric
SAE
Finish
Manganese Phosphate Coating
Measurement Type
SAE
Number of Pieces
19
Includes
(19) 1/2" Dr 6 Point SAE Deep Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8, 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Material
Chrome Molybdenum Alloy Steel
Description
Impct Sckt,SAE,Deep,6 pt.,1/2 In.Dr,19 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.