
Impct Sckts, SAE Pinless Univ, 1/2", 9 pcs.
Mfr # 84978
Zoro # G7005247
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide Coating
Measurement Type
SAE
Includes
(9) 1/2" Drive 6 Point SAE Painless Universal Impact Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Number of Pieces
9
Material
Chrome Molybdenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84978
Zoro #
G7005247
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Painless Universal Impact Sockets
SAE or Metric
SAE
Finish
Black Oxide Coating
Measurement Type
SAE
Includes
(9) 1/2" Drive 6 Point SAE Painless Universal Impact Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Number of Pieces
9
Material
Chrome Molybdenum
Description
Impct Sckts,SAE Pinless Univ,1/2 In.,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.