Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impct Sckts, SAE Pinless Univ, 3/8", 7 pcs.

  • Mfr # 84974

  • Zoro # G7005323


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide Coating
Measurement Type
SAE
Material
Chrome Molybdenum
Includes
(7) 3/8" Drive 6 Point SAE Painless Universal Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84974
Zoro #
G7005323
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
Painless Universal Impact Sockets
SAE or Metric
SAE
Finish
Black Oxide Coating
Measurement Type
SAE
Material
Chrome Molybdenum
Includes
(7) 3/8" Drive 6 Point SAE Painless Universal Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Number of Pieces
7

Description

Impct Sckts,SAE Pinless Univ,3/8 In.,7 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.