Jack Stands With Pin, 2 ton
Mfr # GWJS2T
Zoro # G414547723
product price: $47.69
/eaKey Features
Type
Jack Stands
Housing Material
Steel
Overall Width
7.1 in
Overall Length
7.6 in
Color
Molten Orange, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWJS2T
Zoro #
G414547723
UPC #
099575100413
Country of Origin
China
Dimensions
Overall Width
7.1 in
Overall Length
7.6 in
Details
Item
Jack Stands With Pin,2 ton
Type
Jack Stands
Housing Material
Steel
Color
Molten Orange, Black
Finish
Powder Coated
Description
Jack Stands With Pin,2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.