Zoro Homepage

Jack Stands With Pin, 3 ton

  • Mfr # GWJS3T

  • Zoro # G514547814


product price: $62.49
/ea

Key Features

Type
Jack Stands
Color
Molten Orange, Black
Housing Material
Steel
Overall Length
8.1 in
Overall Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWJS3T
Zoro #
G514547814
UPC #
099575100437
Country of Origin
China

Dimensions

Overall Length
8.1 in
Overall Width
7.4 in

Details

Item
Jack Stands With Pin,3 ton
Type
Jack Stands
Color
Molten Orange, Black
Housing Material
Steel
Finish
Powder Coated

Description

Jack Stands With Pin,3 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.