Zoro Homepage

Jack Stands With Pin, 6 ton

  • Mfr # GWJS6T

  • Zoro # G513335498


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Type
Jack Stands
Tube Material
Steel
Finish
Powder Coated
Overall Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWJS6T
Zoro #
G513335498
UPC #
099575100062
Country of Origin
China

Dimensions

Length
11 in
Overall Width
9.8 in

Details

Item
Jack Stands With Pin,6 ton
Type
Jack Stands
Tube Material
Steel
Finish
Powder Coated
Color
Molten Orange, Black

Description

Jack Stands With Pin,6 ton.
Lowest Position: 15.75 in
ASME Specification: PASE-2019
Highest Position: 24.5 in
Power Type: Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.