Zoro Homepage

Knurled Handle (22mm thick) 36"

  • Mfr # 81403

  • Zoro # G7047597


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Handle Color
Chrome
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81403
Zoro #
G7047597
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"

Details

Handle Color
Chrome
Item
Knurled Handle (22mm thick) 36"

Description

Knurled Handle (22mm thick) 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.