Large Locking Tap Adapter
Mfr # 82801
Zoro # G0438597
product price: $41.39
/eaKey Features
Overall Length
3 in
Features
Auto Locking Feature Allows for Safe Removal of Tap Adapter;Spring Loaded Cap Allows for Quick-Release of Large Tap Adapter
Compatible with Product Type
GearRatchet Pass-Thru Ratchet System
Product Type
Tap Adapter
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82801
Zoro #
G0438597
UPC #
099575828010
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 in
Overall Width
1.5 in
Details
Item
Tapping Adapter
Features
Auto Locking Feature Allows for Safe Removal of Tap Adapter;Spring Loaded Cap Allows for Quick-Release of Large Tap Adapter
Compatible with Product Type
GearRatchet Pass-Thru Ratchet System
Product Type
Tap Adapter
Finish
Full Polish Chrome
Type
Tap & Die
Material
Alloy Steel
Description
Tapping Adapter, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.