Zoro Homepage

Large Ratcheting T Wrench

  • Mfr # 82800

  • Zoro # G0441850


product price: $53.19
/ea

Key Features

Overall Length
14 in
Type
Ratcheting
Metric Tap Capacity
18.00 mm
Body Length (In.)
19-7/8
Fractional Tap Capacity (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82800
Zoro #
G0441850
UPC #
099575828003
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Body Length (In.)
19-7/8

Details

Type
Ratcheting
Item
Tap Wrench
Metric Tap Capacity
18.00 mm
Fractional Tap Capacity (In.)
3/4
Includes
Flush Mounted Reversing Lever
Material - Machining
High Speed Steel
Handle Shape
T
Measurement System
Fractional Inch
Product Type
Wrench
Wrench Type
Ratcheting
Weight
1.55 lb
Reversible
Yes
Locking Type
Twist Lock
Locking
Yes
Fractional Tap Capacity
3/4 in
Ratcheting Action
Yes
Finish
Full Polish Chrome
Material
Alloy Steel

Description

The GEARWRENCH 82800 Large Ratcheting T Wrench is the perfect tool for working with taps. It allows you to lock it in place, preventing any damage to your workpiece. The ratcheting tap wrench has a twist lock that allows you to tighten and loosen taps quickly and easily. This 14" long tap wrench is designed for heavy duty use. Made of high speed steel, this ratcheting tap wrench can handle metric taps up to 18 mm in size. It also features fractional inch measurements on one side and fractional metric measurements on the other side of the tool, allowing you to switch between imperial and metric quickly. The GEARWRENCH 82800 Large Ratcheting T Wrench is an essential tool for anyone who works with machine tools or metalwork equipment requiring different types of taps or dies during assembly or repair work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.