Zoro Homepage

Locking Extension Set, 1/2"Dr, 3 pcs.

  • Mfr # 81302

  • Zoro # G7039203


product price: $73.35
/ea

Key Features

Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE
Output Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81302
Zoro #
G7039203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1/2"

Details

Item
Extension Set
Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE

Description

Locking Extension Set,1/2 In.Dr,3PCS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.