Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Extension Set, 3/8"Dr, 3 pcs.

  • Mfr # 81202

  • Zoro # G7039221


product price: $42.39
/ea

Key Features

Output Drive Size
3/8"
Number of Points
4
Output Drive Type
Square
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81202
Zoro #
G7039221
UPC #
-
Country of Origin
China

Dimensions

Output Drive Size
3/8"

Details

Item
Extension Set
Number of Points
4
Output Drive Type
Square
SAE or Metric
SAE

Description

Locking Extension Set,3/8 In.Dr,3PCS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.