Locking Flex Head Ratcheting Wrench
Mfr # 89042
Zoro # G312529937
product price: $31.69
/eaKey Features
Type
Serpentine Belt Tools
Size
7/8 in
Overall Width
1.42 in
Overall Length
9.05 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89042
Zoro #
G312529937
UPC #
099575890420
Country of Origin
Taiwan, Province of China
Dimensions
Size
7/8 in
Overall Width
1.42 in
Overall Length
9.05 in
Details
Item
Locking Flex Head Ratcheting Wrench
Type
Serpentine Belt Tools
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
SAE
Description
Locking Flex Head Ratcheting Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.