Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Impact Extension, 1/2 in Dr, 18 in

  • Mfr # 84651N

  • Zoro # G012530301


product price: $55.19
/ea

Key Features

Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.2
Finish
Manganese Phosphate
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84651N
Zoro #
G012530301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in

Details

Item
Locking Impact Extension,1/2 in Dr,18 in
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.2
Finish
Manganese Phosphate

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.