Zoro Homepage

Long 45 Degree Pick

  • Mfr # 84013H

  • Zoro # G612530251


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Overall Length (In.)
9 in
Finish
Full Polish Chrome
Type
Hooks & Picks
Material
Alloy Steel
Color
Molten Orange, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84013H
Zoro #
G612530251
UPC #
099575008306
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
9 in

Details

Item
Long 45 Degree Pick
Finish
Full Polish Chrome
Type
Hooks & Picks
Material
Alloy Steel
Color
Molten Orange, Black

Description

Long 45 Degree Pick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.