Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Hex Bit Socket, 1/2 Drive, SAE, 6PC

  • Mfr # 82587

  • Zoro # G912529818


product price: $62.89
/ea

Key Features

SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82587
Zoro #
G912529818
UPC #
099575825873
Country of Origin
Viet Nam

Details

Item
Long Hex Bit Socket,1/2 Drive,SAE,6PC
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Steel

Description

Long Hex Bit Socket,1/2 Drive,SAE,6PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.