Zoro Homepage

Mag Long Ball End SAE/Metric, Hx Ky 31 Pc

  • Mfr # 83527

  • Zoro # G012221308


product price: $53.99
/ea

Key Features

End Mill Material
Alloy Steel
Overall Length
7 in
Number of Keys
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83527
Zoro #
G012221308
UPC #
099575835278
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in

Details

End Mill Material
Alloy Steel
Number of Keys
31

Description

Mag Long Ball End SAE/Metric,Hx Ky 31 Pc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.