Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Swv Spk Plug Socket, 5 Pc, 3/8, 6 Pt

  • Mfr # 80601

  • Zoro # G912041648


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Number of Points
6
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80601
Zoro #
G912041648
UPC #
099575806018
Country of Origin
Taiwan, Province of China

Details

Item
Socket
Number of Points
6
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel

Description

Socket Set, Standard Socket Count/Style (5) 6-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 3/8 in, SAE, 6-Point, Chrome

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.