Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Impact, 80PC, 3/8in Dr, SAE/Metric

  • Mfr # 89093

  • Zoro # G212535366


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.82 in
Type
Socket
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89093
Zoro #
G212535366
UPC #
099575890932
Country of Origin
Viet Nam

Dimensions

Overall Length
18.82 in
Overall Width
12.44 in

Details

Item
Master Impact,80PC,3/8in Dr,SAE/Metric
Type
Socket
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point

Description

Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.