Zoro Homepage

Mechanic Bench Vise With Anvil, 4 in

  • Mfr # GWBVA4

  • Zoro # G212535922


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12.2 in
Material
Steel
Jaw Width
4 in
Color
Molten Orange, Black
Handle Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWBVA4
Zoro #
G212535922
UPC #
099575374227
Country of Origin
China

Dimensions

Overall Length
12.2 in
Jaw Width
4 in
Handle Length
8.7 in

Details

Item
Mechanic Bench Vise With Anvil,4 in
Material
Steel
Color
Molten Orange, Black
Type
Vises
Finish
Powder Coated

Description

Mechanic Bench Vise With Anvil,4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.