Zoro Homepage

Mechanic Bench Vise With Anvil, 6 in

  • Mfr # GWBVA6

  • Zoro # G012535870


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
6 in
Overall Length
15.2 in
Material
Steel
Finish
Powder Coated
Handle Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWBVA6
Zoro #
G012535870
UPC #
099575374234
Country of Origin
China

Dimensions

Jaw Width
6 in
Overall Length
15.2 in
Handle Length
10.1 in

Details

Item
Mechanic Bench Vise With Anvil,6 in
Material
Steel
Finish
Powder Coated
Type
Vises
Color
Molten Orange, Black

Description

Mechanic Bench Vise With Anvil,6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.