Zoro Homepage

Mechanic Bench Vise With Anvil, 8 in

  • Mfr # GWBVA8

  • Zoro # G413780206


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
8 in
Handle Length
10.1 in
Overall Length
17.8 in
Color
Molten Orange, Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWBVA8
Zoro #
G413780206
UPC #
099575374241
Country of Origin
China

Dimensions

Jaw Width
8 in
Handle Length
10.1 in
Overall Length
17.8 in

Details

Item
Mechanic Bench Vise With Anvil,8 in
Color
Molten Orange, Black
Material
Steel
Finish
Powder Coated

Description

Mechanic Bench Vise With Anvil,8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.