Mechanics Hand Tool Set, 25-Piece, Steel, Chrome
- Mfr # GWXSCBMTS38
- Zoro # G222914281
product price:Â
$
45.15
/ea
Key Features
Drive Size
3/8 in
SAE or Metric
SAE
Material
Steel
Finish
Chrome
Number of Pieces
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWXSCBMTS38
- Zoro #
- G222914281
- UPC #
- 099575374753
- Country of Origin
- Viet Nam
- SAE or Metric
- SAE
- Material
- Steel
- Finish
- Chrome
- Number of Pieces
- 25
Dimensions
- Drive Size
- 3/8 in
Description
GearWrench Mechanics Hand Tool Set, Specifications: 3/8 in Drive, SAE, Metric Measurement, Steel, Chrome, Number of Pieces: 25, Includes: 72-Tooth Ratchet, 6 in Extension Bar, Bit Adapter, #1, #2 Phillips 5/32 in, 7/32 in Slotted Bits, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in and 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm Sockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.