Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanic's Stethoscope

  • Mfr # 835D

  • Zoro # G2723393


product price: $18.89
/ea

Key Features

Features
Limited Lifetime Warranty
Includes
Shock Resistant Handle
Type
Mechanics
Number of Pieces
2
Application
Listen For Trouble By Tracing Sound Of Flowing Water, Oil, Gas, Or Steam, Identify Piston Slap, Worn Gears, Faulty Valves, Water Pump Failure, Damaged Gaskets And Defective Bearings,Handle Is Shock Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835D
Zoro #
G2723393
UPC #
082171008351
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9 1/2 in
Overall Length
14 in
Length
34 in

Details

Item
Stethoscope
Features
Limited Lifetime Warranty
Includes
Shock Resistant Handle
Type
Mechanics
Number of Pieces
2
Application
Listen For Trouble By Tracing Sound Of Flowing Water, Oil, Gas, Or Steam, Identify Piston Slap, Worn Gears, Faulty Valves, Water Pump Failure, Damaged Gaskets And Defective Bearings,Handle Is Shock Resistant
Material
Aluminum Steel
Used For
Locating Engine Noise
Compatible Vehicle Part
Engine
Testing Application
Damaged Gaskets and Defective Bearings, Faulty Valves, Identify Piston Slap, Flowing Water, Oil, Gas, or Steam, Water Pump Failure, Worn Gears
Tool Type
Mechanic Stethoscope
Color
Black

Description

Stethoscope, Tool Type Mechanic Stethoscope, Testing Application Damaged Gaskets and Defective Bearings, Faulty Valves, Identify Piston Slap, Flowing Water, Oil, Gas, or Steam, Water Pump Failure, Worn Gears, Material Aluminum Steel, Number of Pieces 2, Features Limited Lifetime Warranty, Includes Shock Resistant Handle, Overall Length 14 in, Overall Width 9 1/2 in, Compatible Vehicle Part Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.