Shop GEARWRENCH
See all product information
Create Account
Mechanics Tool Set, 16-Piece, Chrome
- Mfr # GWSWS38SAE16
- Zoro # G422914241
product price:Â
$
45.79
/ea
Key Features
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
16
Finish
Chrome
Includes
72-Tooth Ratchet, Bit Adapter, 1 2 Phillips, 5/32 in, 7/32 in Slotted Bits 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in Sockets, Clear Top Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWSWS38SAE16
- Zoro #
- G422914241
- UPC #
- 099575038167
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 3/8 in
Details
- SAE or Metric
- SAE
- Number of Pieces
- 16
- Finish
- Chrome
- Includes
- 72-Tooth Ratchet, Bit Adapter, 1 2 Phillips, 5/32 in, 7/32 in Slotted Bits 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in Sockets, Clear Top Case
Description
GearWrench Mechanics Tool Set, Specifications: 3/8 in Drive, SAE Measurement, Chrome, Number of Pieces: 16, Includes: 72-Tooth Ratchet, Bit Adapter, #1, #2 Phillips, 5/32 in, 7/32 in Slotted Bits, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in Sockets and Clear Top Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.