Mechanics Tool Set, 17-Piece, Chrome
- Mfr # GWSWS14SAE17
- Zoro # G622914218
product price:Â
$
37.25
/ea
Key Features
Drive Size
1/4 in
SAE or Metric
Metric
Includes
72-Tooth Ratchet, 2 in Extension Bar, Bit Adapter, 1 2 Phillips, 5/32 in, 7/32 in, Slotted 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Sockets
Number of Pieces
17
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWSWS14SAE17
- Zoro #
- G622914218
- UPC #
- 099575014178
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 1/4 in
Details
- SAE or Metric
- Metric
- Includes
- 72-Tooth Ratchet, 2 in Extension Bar, Bit Adapter, 1 2 Phillips, 5/32 in, 7/32 in, Slotted 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Sockets
- Number of Pieces
- 17
- Finish
- Chrome
Description
GearWrench Mechanics Tool Set, Specifications: 1/4 in Drive, Metric Measurement, Chrome, Number of Pieces: 17, Includes: 72-Tooth Ratchet, 2 in Extension Bar, Bit Adapter, #1, #2 Phillips, 5/32 in, 7/32 in Slotted, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2 in Sockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.