Mechanics Tool Set, 54-Piece, Steel, Chrome
- Mfr # GWCBMTS54P
- Zoro # G722914354
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Material
Steel
Includes
72-Tooth Ratchet, Bit Adapter, Sockets, Pouch
SAE or Metric
SAE
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWCBMTS54P
- Zoro #
- G722914354
- UPC #
- 099575038549
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 3/8 in
Details
- Material
- Steel
- Includes
- 72-Tooth Ratchet, Bit Adapter, Sockets, Pouch
- SAE or Metric
- SAE
- Finish
- Chrome
- Number of Pieces
- 54
Description
GearWrench Mechanics Tool Set, Specifications: 3/8 in Drive, SAE, Metric Measurement, Steel, Chrome, Number of Pieces: 54, Includes: 72-Tooth Ratchet, Bit Adapter, Sockets and Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.