Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box

  • Mfr # 80966

  • Zoro # G1240104


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
243
Includes
3 Ratchets 11 extensions 4 Adapters 3 Universal Joints 15 1/4" Dr. SAE Sockets 13 1/4" Dr. Metric Sockets 15 1/4" Dr. Deep SAE Sockets 11 1/4" Dr. Deep Metric Sockets 13 3/8 Dr. SAE Sockets 17 3/8 Dr. Metric Sockets 12 3/8 Dr. Deep.
SAE or Metric
SAE, Metric
Features
Sockets and wrenches feature off-corner loading design to reduce fastener rounding,Universal joints provide additonal access to hard to reach fasteners.
Number of Inspection and Retrieving Tools
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80966
Zoro #
G1240104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Storage Height
12 in
Tool Storage Width
13 in
Drive Size1
1/4 in; 3/8 in; 1/2 in
Tool Storage Depth
19 in

Details

Item
Mechanics Tool Set in 3 Drawer Storage B
Number of Pieces
243
Includes
3 Ratchets 11 extensions 4 Adapters 3 Universal Joints 15 1/4" Dr. SAE Sockets 13 1/4" Dr. Metric Sockets 15 1/4" Dr. Deep SAE Sockets 11 1/4" Dr. Deep Metric Sockets 13 3/8 Dr. SAE Sockets 17 3/8 Dr. Metric Sockets 12 3/8 Dr. Deep.
SAE or Metric
SAE, Metric
Features
Sockets and wrenches feature off-corner loading design to reduce fastener rounding,Universal joints provide additonal access to hard to reach fasteners.
Number of Inspection and Retrieving Tools
0
Sub-Category
Mechanics Tool Set
Miscellaneous Tools Included
None
Tool Storage Included
Yes
Pliers Included
None
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Standards
ANSI, ASME B107.1, B107.10, B107.5M, B107.6
Inspection and Retrieving Tools Included
None
Tool Storage Type Included
Box
Putty Knives and Scrapers Included
None
Cutting Tools Included
None
Number of Wrenches
0
Number of Miscellaneous Tools
0
Wrenches Included
Combination Wrenches
Number of Pliers
0
Number of Cutting Tools
0
Finish
Full Polished Chrome
Material
Alloy steel
Primary Application
Mechanics
Measurement Type
SAE
Plumbing Tools Included
None
Electrical and Telecom Tools Included
None
Abrasives and Finishing Tools Included
None
Locking System
Locking Side Flaps
Number of Drawers
3
Tool Storage Type
Tool Box
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Measuring and Testing Tools Included
None
Number of Electrical and Telecom Tools
0
Number of Abrasives and Finishing Tools
0
Number of Putty Knives and Scrapers
0
Number of Plumbing Tools
0
Number of Measuring and Testing Tools
0
Drive Type
6 Point

Description

The GearWrench 80966 Mechanics Tool Set in 3 Drawer Storage Box 243PC 6pt is a 243-piece set of tools that will make your next project much easier. This tool kit is designed to provide you with all the tools you need to complete various types of jobs. It features full polished chrome finish, alloy steel material and SAE and metric measurements. The total number of pieces included in this set is 243, which are neatly organized in a storage box for easy access. You will find wrenches, sockets, ratchets and more--all necessary tools for any type of job. With the GearWrench 80966 Mechanics Tool Set in 3 Drawer Storage Box 243PC 6pt, completing any project will be so much easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.