Zoro Homepage

Medium Pro Swivoil Filter Wrench 2.87 in - 3.27 in

  • Mfr # 3942

  • Zoro # G0932506


product price: $20.35
/ea

Key Features

Color
Red, Black
Material
Steel
Type
Oil Service Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3942
Zoro #
G0932506
UPC #
082171394201
Country of Origin
Taiwan, Province of China

Details

Item
Filter Wrench,Medium,73 to 83mm
Color
Red, Black
Material
Steel
Type
Oil Service Tools

Description

Filter Wrench,Medium,73 to 83mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.