Medium Ratcheting T Wrench
Mfr # 3881
Zoro # G0441841
product price: $46.59
/eaKey Features
Overall Length
9 1/2 in
Length (In.)
9
Accommodates
3882 and 3883 Tap Adapters / 3884 Die Adapter
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3881
Zoro #
G0441841
UPC #
082171388156
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 1/2 in
Length (In.)
9
For Outside Dia.
1/4 in
Details
Accommodates
3882 and 3883 Tap Adapters / 3884 Die Adapter
Item
Ratcheting T Handle Wrench
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Type
Tap & Die
Material
Alloy Steel
Finish
Full Polish Chrome
Description
The GEARWRENCH 3881 Medium Ratcheting T Wrench is the perfect tool for assembling and disassembling taps. With a right hand thread, this ratcheting wrench accommodates 3882 and 3883 tap adapters as well as 3884 die adapter. It has an overall length of 9 1/2 in., making it suitable for tight spaces. Made of high speed steel, the die wrench is engineered to provide exceptional durability and performance. The GEARWRENCH 3881 Medium Ratcheting T Wrench will help you complete your job quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.