Zoro Homepage

Medium Swivoil Filter Wrench 2.88 in - 3.25 in

  • Mfr # 3083D

  • Zoro # G0403252


product price: $9.55
/ea

Key Features

Type
Swivel
Capacity
2 7/8 in to 3 1/4 in
Material
Alloy Steel
Length (In.)
15 in
Application
Used To Access Filters In Confined Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3083D
Zoro #
G0403252
UPC #
082171030833
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
15 in
Handle Length
3 1/2 in
Overall Length
6 3/4 in
Strap Length
3 1/4 in
Strap Width
1 in
For Outside Diameter
2 7/8 in to 3 1/4 in
Compatible Filter Diameter - Maximum
3 1/4 in
Compatible Filter Diameter - Minimum
2 7/8 in

Description

Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 2 7/8 in to 3 1/4 in, Handle Length 3 1/2 in, Strap Width 1 in, Strap Length 3 1/4 in, Strap Material Steel, Pipe Capacity 3 1/4 in, Black, Alloy Steel, Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.