Zoro Homepage

Medium Tap Adapter

  • Mfr # 3883

  • Zoro # G0960051


product price: $20.39
/ea

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
1
Features
Designed for Use with the Gear ratchet Pass-Thru Ratchet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3883
Zoro #
G0960051
UPC #
082171388361
Country of Origin
Taiwan, Province of China

Dimensions

Tap Shank Dia.
0.219 in to 0.28 in
Overall Length
5 in
Overall Width
1 in

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
1
Features
Designed for Use with the Gear ratchet Pass-Thru Ratchet System
Type
Tap & Die
Finish
Full Polish Chrome
Material
Alloy Steel

Description

Tap and Die Set, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.