Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Dp Impact Socket 28Pc, 3/4in, 6 Pt

  • Mfr # 84033

  • Zoro # G012041692


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
SAE or Metric
Metric
Type
Socket
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84033
Zoro #
G012041692
UPC #
099575372834
Country of Origin
Taiwan, Province of China

Details

Item
Impact Socket
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
SAE or Metric
Metric
Type
Socket
Drive Type
6 Point

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (28) 6-Point, Deep Socket Style/Size 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 43 mm, 44 mm, 45 mm, 46 mm, 47 mm, 48 mm, 49 mm, 50 mm, Deep 6-Point: 19 mm, Flex Socket Count/Style Not Applicable, Impact, Drive Size 3/4 in, Metric, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.