
Metric Flex Socket Set, 3/8"Dr, 10 pcs.
Mfr # 80565
Zoro # G7031740
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
10
Includes
(10) 3/8" Drive Metric 6 Point Flex Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80565
Zoro #
G7031740
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Flex Socket Set
Number of Pieces
10
Includes
(10) 3/8" Drive Metric 6 Point Flex Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Measurement Type
Metric
SAE or Metric
Metric
Description
Metric Flex Socket Set,3/8 In.Dr,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.